4800W 208V Wall Heater, Ivory, w/1P Stat

Item #: 0187672

Cat #: F3317TSRP

UPC: 686334377782

$ 709.25 EA
Company wide:
0 in stock
3310 Series Fan Forced Wall Heater, 4800W, 208V, with Summer Fan Switch, Built in Single Pole Thermostat, Ivory grill.

Overview

3310 Series Fan Forced Wall Heater, 4800W, 208V, with Summer Fan Switch, Built in Single Pole Thermostat, Ivory grill.
Also known as: 686334377782, F3317TSRP, TPIF3317TSRP

Specifications

Wattage: 4800
Color: Ivory
Volts AC: 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 4800
Volts AC: 208
Standards: California Proposition 65
Color: Ivory
Mounting: Wall