TOUGHSYSTEM® Radio + Charger

Item #: 0187653

Cat #: DWST08810

UPC: 076174736250

Company wide:
0 in stock
Documents & Guides
TOUGHSYSTEM® Radio + Charger, 4 Full-Range Tweeters + 1 Subwoofer +1 Assisted Bass Resonator, Power Requirements: 12V Max - 20V Max 120V AC, Features USB Charging Port, Weight: 15.95 lbs, Includes: Radio

Overview

TOUGHSYSTEM® Radio + Charger, 4 Full-Range Tweeters + 1 Subwoofer +1 Assisted Bass Resonator, Power Requirements: 12V Max - 20V Max 120V AC, Features USB Charging Port, Weight: 15.95 lbs, Includes: Radio

The ToughSystem® music + charger is a highly durable, portable and stackable solution designed to supply crisp, clear sound through either the radio functionality or wirelessly through Bluetooth® connectivity to any Bluetooth-enabled smartphone or music device up to 100 feet. Battery sold separately.

Also known as: 076174736250, DWST08810, DEWDWST08810

Features & Benefits

  • Charging capability - built-in charger ensures jobsite productivity by charging 12 V/ 20 V DEWALT power tools
  • IP54 - Water & dust resistance
  • Connectivity to Bluetooth, 3.5 mm aux. input, 5 V/ 1 A USB charger
  • ToughSystemCarrier cart compatible
  • Premium sound 4 full range tweeters + 1 sub woofer +1 assisted bass resonator
  • Can be stacked to other ToughSystem® modules
  • Can run on a 12 V MAX* or 20 V MAX* DEWALT Li-ion power tool battery or can be plugged into a wall outlet
  • *With respect to 12 V MAX* - maximum initial battery voltage (measured without a workload) is 12 V. nominal voltage is 10.8.
  • *With respect to 20 V MAX* - maximum initial battery voltage (measured without a workload) is 20 V. nominal voltage is 18.

Specifications

Volts DC: 20, 12
Volts DC: 20, 12