Black 3/4" Thin Wall Heat Shrink

Item #: 0187591

Cat #: EPS200-3/4-6"-Blac

UPC: 051128600603

$ 50.69 EA
Company wide:
0 in stock
Documents & Guides
Adhesive Lined, Thin Wall,, Cross-Linked Polyolefin Tubing, 600V, Shrink Ratio: 2:1, Expanded I.D. Min: 0.750", Recovered I.D. Max: 0.375", Relaxed Tube Length: 6". Operating Temp: -67 to 230F(-55 to 110C) Provides: Abrasion, Corrosion and Chemical Resistance

Overview

Adhesive Lined, Thin Wall,, Cross-Linked Polyolefin Tubing, 600V, Shrink Ratio: 2:1, Expanded I.D. Min: 0.750", Recovered I.D. Max: 0.375", Relaxed Tube Length: 6". Operating Temp: -67 to 230F(-55 to 110C) Provides: Abrasion, Corrosion and Chemical Resistance

3M™ Heat Shrink Tubing EPS-200 is a 2:1 thin-wall tubing offering the advantages of integral adhesive-lined construction.

Also known as: 051128600603, EPS200-3/4-6"-Blac, MMMEPS200346Black1

Specifications

Material: Polyolefin
Length: 6 in
Color: Black
Material: Polyolefin
Color: Black
Length: 6 in