Fan, Portable Box, 20" Width, 3 Speed, White, 120VAC,

Item #: 0187508

Cat #: 9723

UPC: 046013391100

Company wide:
0 in stock
Documents & Guides
Fan, Portable Box, 20 Inch Width, 3 Speed, White, 120 Volt AC, #9701 Stand Not Included.

Overview

Fan, Portable Box, 20 Inch Width, 3 Speed, White, 120 Volt AC, #9701 Stand Not Included.

Air King’s 9723 20″ commercial grade box fan provides powerful and versatile air movement to commercial and residential spaces such as retail stores, gyms, restaurants, schools, dorms and offices and more. The 9723 features a durable motor that provides up to 2163 CFM of air movement. Steel body with impact resistant plastic grills and chemical resistant polypropylene blade and a convenient carry handle for portability. ETL listed and complies with OSHA requirements.

Also known as: 046013391100, 9723, AKG9723

Specifications

Type: Portable, Box, Fan
Volts AC: 120
Diameter: 20 in
Color: White
Type: Portable, Box, Fan
Diameter: 20 in
Volts AC: 120
Color: White