#2cd_flanged Outlet

Item #: 0187492

Cat #: 2836

UPC: 078477806609

$ 182.68 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 347/600 Volt 3py, NEMA L23-30r, 4p, 5w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White

Overview

30 Amp, 347/600 Volt 3py, NEMA L23-30r, 4p, 5w, Flanged Outlet Locking Receptacle,industrial Grade, Grounding, - White

30 Amp, 347/600 Volt- 3PY, Flanged Outlet Locking Receptacle, Industrial Grade, Grounding, White

Also known as: 078477806609, 2836, LEV2836

Specifications

Type: Locking, Receptacle, Industrial Grade, Flanged Outlet
Amps: 30
Volts AC: 347, 600
Color: White
NEMA Configuration: L23-30R
Type: Locking, Receptacle, Industrial Grade, Flanged Outlet
Volts AC: 347, 600
NEMA Configuration: L23-30R
Amps: 30
Color: White