Locking Connector, 50A, 250V, California Style, 2P3W

Item #: 0187472

Cat #: CS8264C

UPC: 078477326077

$ 155.45 EA
Company wide:
127 in stock
50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.

Overview

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Connector, Industrial Grade, Grounding, California Style - Black-White.

50 Amp, 250V AC, Industrial Grade, Black and White Locking Connector, Industrial Grade, Grounding, California-Style, Black-White

Also known as: 078477326077, CS8264C, LEVCS8264C

Specifications

Type: Grounding, Connector, California Style
NEMA Configuration: Non-Nema
Color: Black/White
Volts AC: 240
Amps: 50
Type: Grounding, Connector, California Style
Color: Black/White
Amps: 50
NEMA Configuration: Non-Nema
Volts AC: 240