50 Amp, 250 Volt, Non-NEMA Inlet Receptacle

Item #: 0187471

Cat #: CS8275

UPC: 078477326121

$ 70.13 EA
Clearance
Price good while supplies last
Company wide:
7 in stock
Documents & Guides
50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Flanged Inlet, Industrial Grade, California Style - Gray.

Overview

50 Amp, 250 Volt, NEMA Non-NEMA, 2P, 3W, Locking Flanged Inlet, Industrial Grade, California Style - Gray.

50 Amp, 250 Volt, Non-NEMA, 2P, 3W, Black & White Locking Flanged Inlet, California-Style, Industrial Grade, Grounding - Gray Metal

Also known as: 078477326121, CS8275, LEVCS8275

Specifications

Type: Grounding, Receptacle, Inlet, California Style
Mounting: Flush
Volts AC: 120
NEMA Configuration: Non-Nema
Color: Gray
Amps: 50
Type: Grounding, Receptacle, Inlet, California Style
Volts AC: 120
Color: Gray
Mounting: Flush
NEMA Configuration: Non-Nema
Amps: 50