18 AWG TFN Solid Copper, Red, 500'

Item #: 0187452

Cat #: 18TFNSOLREDX500

UPC:

$ 0.15 FT
Company wide:
18,000 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red, 500 Foot Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red, 500 Foot Spool.

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 18TFNSOLREDX500

Specifications

Color: Red
Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Color: Red
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Solid