18 AWG TFN Solid Copper, Blue, 500'

Item #: 0187451

Cat #: 18TFNSOLBLUX500

UPC:

$ 0.15 FT
Company wide:
17,000 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue, 500' Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Blue, 500' Spool.

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 18TFNSOLBLUX500

Specifications

Gauge: 18 AWG
Color: Blue
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18 AWG
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Stranding: Solid