18 AWG TFN, Black, 500'

Item #: 0187449

Cat #: 18TFNSOLBLAX500

UPC: 032886110009

$ 0.19 FT
Company wide:
35,000 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Black, 500' Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Black, 500' Spool.

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 032886110009, 18TFNSOLBLAX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Jacket: Nylon
Package Type: Reel
Length: 500 ft
Color: Black
Conductors: 1
Stranding: Solid