18 AWG TFN, Green, 500'

Item #: 0187448
Cat #: 18TFNSOLGREX500
UPC:
$ 0.12 FT
Company wide:
6,500 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Green, 500' Spool.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Green, 500' Spool.
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: 18TFNSOLGREX500

Specifications

Gauge: 18
Color: Green
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Gauge: 18
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Color: Green
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)