18 AWG TFN, Yellow, 500'

Item #: 0187447

Cat #: 18TFNSOLYELX500

UPC:

$ 0.18 FT
Company wide:
15,000 in stock
Documents & Guides
18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, Yellow, 500' Spool.

Overview

18 AWG, TFFN Type, Solid Copper, 600V, Fixture Wire, Yellow, 500' Spool.

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 18TFNSOLYELX500

Specifications

Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Color: Yellow
Stranding: Solid
Package Type: Reel
Gauge: 18 AWG
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Stranding: Solid