nVent CADDY Speed Link SLK with Hammer-On Flange Clip, 2 mm Wire, 9.9' Length, 5/16"–1/2" Flange

Item #: 0187444

Cat #: SLK2L34H58

UPC: 782856800323

$ 24.10 EA
Company wide:
0 in stock
Documents & Guides

Overview

SLK2L34H58

Versatile overhead support solution that is easy to adjust and installs quickly to various structural steel beams, joists, and flanges.

Also known as: 782856800323, SLK2L34H58, CDYSLK2L34H58

Features & Benefits

  • Complete system includes wire, locking device and pre-assembled nVent CADDY Hammer-On Flange Clip end fitting
  • Installs with just a hammer
  • Fits most beams

Specifications

Material: Steel
Finish: Electrogalvanized
Height: 2.150 in
Material: Steel
Height: 2.150 in
Finish: Electrogalvanized