Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0187433

Cat #: FD3100KLW02

UPC: 786679072738

$ 2411.98 EA
Company wide:
0 in stock

Overview

ETN FD3100KLW02 Series C F-f
Also known as: 786679072738, FD3100KLW02, CUTFD3100KLW02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 100
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 100