Wireless Receptacle, 15A, Maestro, Black

Item #: 0187409

Cat #: MRF2-15APS-3-BL

UPC: 027557794589

Company wide:
0 in stock
Maestro Wireless Plug-In Appliance Moldule, 120V, 15A, (3) Receptacles Provides 15A Switching for General Purpose, Color: Black

Overview

Maestro Wireless Plug-In Appliance Moldule, 120V, 15A, (3) Receptacles Provides 15A Switching for General Purpose, Color: Black

Maestro Wireless Plug-in Appliance Module, , Plug-in general purpose switch, 15A, 3 receptacles in black

Also known as: 027557794589, MRF2-15APS-3-BL, LUTMRF215APS3BL

Specifications

Type: Switch, Plug In, Wireless
Volts AC: 120
Family / Style: Maestro
Color: Black
Amps: 15
Mounting: Plug
Type: Switch, Plug In, Wireless
Family / Style: Maestro
Amps: 15
Volts AC: 120
Color: Black
Mounting: Plug