Sgl Lock Fl Recept-ig

Item #: 0187397

Cat #: 2420-IG

UPC: 078477809358

$ 54.30 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250 Volt 3-phase, NEMA L15-20r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Isolated Ground, V-0-max - Orange

Overview

20 Amp, 250 Volt 3-phase, NEMA L15-20r, 3p, 4w, Flush Mtg Locking Receptacle,industrial Grade, Isolated Ground, V-0-max - Orange

20 Amp, 250 Volt 3-Phase, NEMA L15-20R, 3P, 4W, Flush Mtg Locking Receptacle,Industrial Grade, Isolated Ground, V-0-MAX - Orange

Also known as: 078477809358, 2420-IG, LEV2420IG

Specifications

Type: Isolated Ground
Color: Orange
Material: Nylon, PBT Plastic
Type: Isolated Ground
Material: Nylon, PBT Plastic
Color: Orange