ETN XTD2D1A X Series Toggle Switch

Item #: 0187366

Cat #: XTD2D1A

UPC: 786685227269

Company wide:
0 in stock

Overview

C-H XTD2D1A X SERIES TOGGLE S

X Series Toggle Switch, Circuit position: ON-NONE-ON, Single-pole, Double-throw,20A at 125 Vac, 10A at 277 Vac, 15A at 28 Vac, 3/4 hp at 125-250 Vac, 0.250-inchspade terminal

Also known as: 786685227269, XTD2D1A, CUTXTD2D1AS

Specifications

Amps: 10, 20, 15
Poles: 1
Horsepower: 0.750
Amps: 10, 20, 15
Horsepower: 0.750
Poles: 1