13W PAR30 LED Lamp, 50K

Item #: 0187337

Cat #: S9434

UPC: 045923094347

Company wide:
0 in stock
Documents & Guides
13 Watt PAR30 Long Neck LED, 5000K, 40' Beam Spread, Medium Base, 120V

Overview

13 Watt PAR30 Long Neck LED, 5000K, 40' Beam Spread, Medium Base, 120V
Also known as: 045923094347, S9434, SATS9434

Specifications

Lumens: 1000
Wattage: 13
Color: Silver
Light Technology: LED
Lumens: 1000
Color: Silver
Wattage: 13
Light Technology: LED