BUSS 170M5146 FUSE 630A 1250V 2/110

Item #: 0187310

Cat #: DI12VFV638016

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
FLUID VIEW 12V 16.4FT 6300K

Overview

FLUID VIEW 12V 16.4FT 6300K
Also known as: DI12VFV638016, DIODI12VFV638016

Specifications

No Specifications Available