Clamp Meter - Fluke Connect

Item #: 0187265

Cat #: FLUKE-375/FC

UPC: 095969798464

$ 608.99 EA
Company wide:
27 in stock
Documents & Guides
The Fluke 370 Fc Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces.in Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools.

Overview

The Fluke 370 Fc Series Offers Advanced Troubleshooting Performance. The Iflex Flexible Current Probe Allows For Easy Measurement Around Wires In Tight Spaces.in Addition, All Three Clamps Are Now Part Of The Fluke Connect Family Of Wireless Test Tools.

The Fluke 375 FC, part of the Fluke Connect family of wireless test tools, delivers high performance features and ease of use. It features a VFD low-pass filter for accurate motor drive measurements and wireless communications to transmit results to a smartphone via Fluke Connect. The 375 FC offers most of the features of the Fluke 376 FC including compatibility with the iFlex flexible current probe but, unlike the 376 FC, it does not include the iFlex® probe in the package. You can measure AC and DC current to 600 A and voltage up to 1000 V with the fixed jaw clamp. Or connect an optional iFlex® flexible current probe to expand your measurement range to 2500 A AC. The large diameter and flexible design of the iFlex probe make it easier to measure around large conductors in tight spaces or to access individual wires.

Also known as: 095969798464, FLUKE-375/FC, FLUFLUKE375FC

Specifications

Type: Clamp Meter, Multimeter
Amps: 600
Volts DC: 600
Volts AC: 600
Standards: California Proposition 65
Type: Clamp Meter, Multimeter
Volts DC: 600
Standards: California Proposition 65
Amps: 600
Volts AC: 600