14 AWG MTW, Gray, 5000'

Item #: 0187242

Cat #: 14MTWSTRGRAX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 5000' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Gray, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 14MTWSTRGRAX5000

Specifications

Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: Gray
Conductors: 1
Stranding: Stranded