X-Large Pushbutton Enclosure, Type 12, 13.5x12.5, 16H
Item #: 0187182
Cat #: E16PBY25
UPC: 783510588106
$ 592.89 EA
Company wide:
0
in stock
Documents & Guides
Extra-Large Pushbutton Enclosure, Size/Dims: 13.5" x 12.5" x D: 6", Number of Holes: 16, Hole Diameter: 30.5", Material/Finish: Steel/Gray
Overview
Extra-Large Pushbutton Enclosure, Size/Dims: 13.5" x 12.5" x D: 6", Number of Holes: 16, Hole Diameter: 30.5", Material/Finish: Steel/Gray
These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.
Also known as: 783510588106, E16PBY25, HOFE16PBY25
Features & Benefits
- Seams continuously welded and ground smooth
- Captivated cover screws thread into sealed wells
- Continuous hinge
- Factory stamped 4-way pushbutton holes
- Oil-resistant gasket
- Removable 14 gauge panel included, supported by weldnuts
- Bonding provision on cover
- External welded-on mounting brackets for easy installation
- 30.5-mm or 22.5-mm size holes
Specifications
| Type: | Pushbutton Enclosure |
| Color: | Gray |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Material: | Steel |
| Type: | Pushbutton Enclosure |
| IP/NEMA Rating: | IP65, NEMA 12 |
| Color: | Gray |
| Material: | Steel |