Breaker, Enclosure, CCVH2150 Breaker, 2P, 1-Phase, 240V, NEMA 3R

Item #: 0187174

Cat #: ECCVH150R

UPC: 786685934846

$ 450.78 EA
Company wide:
4 in stock
Documents & Guides
150 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure., Service Entrance Rated. Includes: (1) 150 Amp, CCVH Type Main Circuit Breaker. Includes: (1) Ground Lug and Hub Closure Plate. HxWxD: 23.69" x 9.31" x 5.44".

Overview

150 Amp, 1-Phase, 240V AC, 3-Wire, NEMA 3R, Outdoor, Surface Mount Circuit Breaker Unit Enclosure., Service Entrance Rated. Includes: (1) 150 Amp, CCVH Type Main Circuit Breaker. Includes: (1) Ground Lug and Hub Closure Plate. HxWxD: 23.69" x 9.31" x 5.44".

Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Volt AC applications and include a wide range of accessories. 100–225 Amp, 240 Volt AC maximum. NEMA 1 general purpose— surface or flush mounting. NEMA 3R rainproof surface mounting 

Also known as: 786685934846, ECCVH150R, CUTECCVH150R

Specifications

Mounting: Surface
Amps: 150
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 240
Amps: 150
IP/NEMA Rating: NEMA 3R