12W PAR30 LED Lamp, 50K

Item #: 0187147

Cat #: LED12P30D50KFL

UPC: 762148256816

Company wide:
0 in stock
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 5000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. Energy Star Rated. Up to 75W Equivalent

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 5000K, Beam Angle: 40º, Rated Average Life: 25,000 Hrs. Energy Star Rated. Up to 75W Equivalent
Also known as: 762148256816, LED12P30D50KFL, TCPLED12P30D50KFL

Specifications

Lumens: 875, 825
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 875, 825
Color Temperature: 5000 (Bright White)
Wattage: 12
Shape: PAR30 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: LED
Angle: 40°