Base Spacer, 2" x 3", Non-Metallic

Item #: 0187109

Cat #: S288JLN

UPC: 034481004288

$ 2.60 EA
Company wide:
2,175 in stock
Documents & Guides
Base Spacer- 2" Duct x 3" Separation, Material: Non-Metallic.

Overview

Base Spacer- 2" Duct x 3" Separation, Material: Non-Metallic.

2 Inches x 3 Inches Snap-Loc Styrene Base Spacer

Also known as: 034481004288, S288JLN, CARS288JLN, chair

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in