3KVA, 1P, 240x480V, 24/48, Buck-Boost Transformer

Item #: 0187071

Cat #: T137923

UPC: 047503085622

Company wide:
0 in stock
Documents & Guides
3 KVA, 1-Phase, 240 x 480 Primary Volts - 24/28 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***

Overview

3 KVA, 1-Phase, 240 x 480 Primary Volts - 24/28 Secondary Volts, Buck-Boost Transformer, Non-Encapsulated, Indoor/Outdoor, 50/60Hz. ***Use attached Catalog Page to see the many input and output options***
Also known as: 047503085622, T137923, ACMT137923

Features & Benefits

  • Easily configured for numerous applications
  • Lower cost solution
  • 5-10 times increase in kVA

Specifications

Type: Buck - Boost, Transformer
Phase: 1
Primary Voltage: 240/480
Volt Amps: 3kVA
Type: Buck - Boost, Transformer
Primary Voltage: 240/480
Phase: 1
Volt Amps: 3kVA