TPI 22260TH480V

Item #: 0187057

Cat #: 22260TH480V

UPC: 686334481397

$ 931.63 EA
Company wide:
0 in stock
Documents & Guides
TPI22260TH480V FOSTORIA 480V

Overview

TPI22260TH480V FOSTORIA 480V
Also known as: 686334481397, 22260TH480V, TPI22260TH480V

Specifications

Volts AC: 480
Standards: California Proposition 65
Wattage: 3200
Volts AC: 480
Wattage: 3200
Standards: California Proposition 65