2P3W, 20A 250V, L6-20R, Surface Mount Housing

Item #: 0187012

Cat #: HBL2320SR

UPC: 783585234106

Company wide:
0 in stock
Documents & Guides
KEL HBL2320SR 20AMP 250V GRAY

Overview

KEL HBL2320SR 20AMP 250V GRAY
Also known as: 783585234106, HBL2320SR, KELHBL2320SR

Features & Benefits

  • Accepts Hubbell shrouded and standard NEMA locking plugs
  • Alignment arrows with lock and unlock symbols provide a visual indication that devices are properly connected
  • Catalog number and color coded voltage rating are visible even when in use
  • Engineered thermoplastic housing is impact and corrosion resistant, making it suitable for heavy-duty industrial environments

Specifications

Color: Gray
Color: Gray