MTW-16-PIN TINNED STR 500'

Item #: 0186960

Cat #: 16MTWTINNEDPINX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-16-PIN TINNED STR 500'

Overview

MTW-16-PIN TINNED STR 500'
Also known as: 16MTWTINNEDPINX500

Specifications

Material: Tinned Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Pink
Stranding: Stranded
Material: Tinned Copper
Conductors: 1
Color: Pink
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded