MTW-16-BLU TINNED STR 500'

Item #: 0186959

Cat #: 16MTWTINNEDBLUX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-16-BLU TINNED STR 500'

Overview

MTW-16-BLU TINNED STR 500'
Also known as: 16MTWTINNEDBLUX500

Specifications

Material: Tinned Copper
Color: Blue
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Tinned Copper
Volts AC: 600
Stranding: Stranded
Color: Blue
Gauge: 16 AWG