
nVent CADDY Cat HP J-Hook with Strut Attachment Clip, 1" dia
Item #: 0186949
Cat #: CAT16HPESC
UPC: 782856793700
$ 8.00 EA
Company wide:
0
in stock
Documents & Guides
CDY CAT16HPESC
Overview
CDY CAT16HPESC
Ideal combination of innovative CADDY fasteners for strut applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.
Also known as: 782856793700, CAT16HPESC, CDYCAT16HPESC
Features & Benefits
- Attaches to open side of a strut channel
- Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic
- Provides superior fill capacity and load rating over most other non-continuous cable support alternatives
- Cost effective alternative to expensive cable tray
- Complies with EN 50174-2
- Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569
Specifications
| Diameter: | 1 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |
| Diameter: | 1 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |