MTW-16-RED TINNED STR 500'

Item #: 0186937

Cat #: 16MTWTINNEDREDX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-16-RED TINNED STR 500'

Overview

MTW-16-RED TINNED STR 500'
Also known as: 16MTWTINNEDREDX500

Specifications

Color: Red
Material: Tinned Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Color: Red
Volts AC: 600
Gauge: 16 AWG
Material: Tinned Copper
Conductors: 1
Stranding: Stranded