MTW-16-BLK TINNED STR 500' 26-STRAND

Item #: 0186935

Cat #: 16MTWTINNEDBLKX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-16-BLK TINNED STR 500' 26-STRAND

Overview

MTW-16-BLK TINNED STR 500' 26-STRAND
Also known as: 16MTWTINNEDBLKX500

Specifications

Material: Tinned Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Material: Tinned Copper
Volts AC: 600
Stranding: Stranded
Color: Black
Gauge: 16 AWG