Copper Compression Lug, 1 Hole, #8 AWG, Long Barrel, 1/4" (6.4mm) Stud, 45° Bent

Item #: 0186932

Cat #: 14MTWTINNEDPINX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-14-PIN TINNED STR 500'

Overview

MTW-14-PIN TINNED STR 500'
Also known as: 14MTWTINNEDPINX500

Specifications

Material: Tinned Copper
Volts AC: 600
Gauge: 14 AWG
Color: Pink
Stranding: Stranded
Material: Tinned Copper
Gauge: 14 AWG
Stranding: Stranded
Volts AC: 600
Color: Pink