Midget Fuse, Time Delay

Item #: 0186929

Cat #: FLM.200

UPC: 079458440188

$ 25.74 EA
Company wide:
0 in stock
Documents & Guides
Midget Fuse, Time Delay, Brand or Series: FLM, Type: Cartridge, Amp Rating: 2/10 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Inch Diameter x 1-1/2 Inch Length

Overview

Midget Fuse, Time Delay, Brand or Series: FLM, Type: Cartridge, Amp Rating: 2/10 Amp, Voltage Rating: 250 Vac, Interrupting Rating: 10000 Amp Rms Symmetrical, Dimensions: 13/32 Inch Diameter x 1-1/2 Inch Length

Use FLM 250 volt time-delay fuses to protect control circuit transformers, solenoids, and other circuits with high inrush currents. Excellent for supplemental protection of small motors. For motor branch-circuit protection, see Class CC fuses.

Also known as: 079458440188, FLM.200, LFUFLM.200

Specifications

Amps: 0.200
Speed: Time Delay
Type: Fuse, General Purpose
Volts AC: 250
Class: Midget
Standards: California Proposition 65
Amps: 0.200
Type: Fuse, General Purpose
Class: Midget
Speed: Time Delay
Volts AC: 250
Standards: California Proposition 65