MTW-14-BRO TINNED STR 500'

Item #: 0186928

Cat #: 14MTWTINNEDBROX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-14-BRO TINNED STR 500'

Overview

MTW-14-BRO TINNED STR 500'
Also known as: 14MTWTINNEDBROX500

Specifications

Color: Brown
Material: Tinned Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Brown
Volts AC: 600
Gauge: 14 AWG
Material: Tinned Copper
Conductors: 1
Stranding: Stranded