MTW-14-PUR TINNED STR 500'

Item #: 0186923

Cat #: 14MTWTINNEDPURX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-14-PUR TINNED STR 500'

Overview

MTW-14-PUR TINNED STR 500'
Also known as: 14MTWTINNEDPURX500

Specifications

Material: Tinned Copper
Color: Purple
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Tinned Copper
Volts AC: 600
Stranding: Stranded
Color: Purple
Gauge: 14 AWG