40W T6 Double Circline Fluorescent Lamp, 27K

Item #: 0186887
Cat #: S6578
UPC: 045923065781
$ 29.55 EA
Company wide:
0 in stock
Documents & Guides
40 Watt; T6; Double Circline Fluorescent; 2700K Warm White; GU10q 4-Pin Base

Overview

40 Watt; T6; Double Circline Fluorescent; 2700K Warm White; GU10q 4-Pin Base
Also known as: 045923065781, S6578, SATS6578

Specifications

Shape: T6 (Circular)
Lumens: 2800
Color Rendering Index (CRI): 82
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Dimmable: No
Base: 4-Pin (GU10q)
Shape: T6 (Circular)
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Dimmable: No
Lumens: 2800
Wattage: 40
Light Technology: Fluorescent
Base: 4-Pin (GU10q)

Customer Reviews

No reviews for this product
(0)