LD-6A-HT12-24 AL 6H HRZ TEE 12R 24W

Item #: 0186757

Cat #: LD6AHT1224

UPC: 800388142756

Company wide:
0 in stock
Documents & Guides
LD-6A-HT12-24 Aluminum ladder fitting, horizontal tee, 9" rung spacing, 6" side rail, 12" radius, 24" width

Overview

LD-6A-HT12-24 Aluminum ladder fitting, horizontal tee, 9" rung spacing, 6" side rail, 12" radius, 24" width
Also known as: 800388142756, LD6AHT1224, CBFLD6AHT1224

Specifications

Width: 24 in
Material: Aluminum
Width: 24 in
Material: Aluminum