Fuse, 1/10 Amp, Fast-Acting, Midget, Melamine, 13/32" x 1-1/2", 600V

Item #: 0186734

Cat #: KTK-1/10

UPC: 051712420013

$ 59.35 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 1/10 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON

Overview

Fuse, 1/10 Amp, Fast-Acting, Midget, Melamine, 13/32 Inch x 1-1/2 Inch, 600 Volt, LIMITRON
Also known as: 051712420013, KTK-1/10, BUSKTK110

Specifications

Speed: Fast Acting
Type: Fuse
Material: Melamine
Class: Midget
Amps: 0.100
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Material: Melamine
Amps: 0.100
Type: Fuse
Class: Midget
Interrupt Rating DC: 100 kA