C-h E51alt16pu Proxy Sensor 13mm

Item #: 0186722

Cat #: E51ALT16PU

UPC: 782113866086

$ 1085.22 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60hz, 8 Feet, Soow-a Type Cable, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Limit Switch Style, Factory Sealed 6p+, Shielded, End Sensing Surface, 13 Mm (0.51 Inch) Sensing Range, 2-wire, 20-264 Vac/dc, 50/60hz, 8 Feet, Soow-a Type Cable, Standard Frequency, N.o. Output
Also known as: 782113866086, E51ALT16PU, CUTE51ALT16PU

Specifications

Type: Inductive Proximity Sensor
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4
Type: Inductive Proximity Sensor
IP/NEMA Rating: IP68, NEMA 4X, NEMA 12, NEMA 4