1
more

Miniature Circuit Breaker, DIN Rail Mount, 3 Pole
Item #: 0186718
Cat #: SU203M-K40
UPC: 016779930448
$ 201.59 EA
Company wide:
3
in stock
Miniature Circuit Breaker K-characteristic, 10ka, 40 Amp, 3 Pole Ul489
Overview
Miniature Circuit Breaker K-characteristic, 10ka, 40 Amp, 3 Pole Ul489
Also known as: 016779930448, SU203M-K40, ABBSU203MK40
Specifications
| Poles: | 3 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Amps: | 40 |
| Type: | Trip Curve K |
| Interrupt Rating AC: | 10 kA |
| Poles: | 3 |
| Mounting: | DIN Rail |
| Type: | Trip Curve K |
| Volts AC: | 277, 480Y |
| Amps: | 40 |
| Interrupt Rating AC: | 10 kA |