X Deep 30.5mm 4 holes Type 4

Item #: 0186712

Cat #: E4PBX4

UPC: 783510304133

$ 274.11 EA
Company wide:
0 in stock
X Deep 30.5mm 4 holes Type 4, Bulletin PB1 (Pushbutton Enclosures - Extra Deep Pushbutton "PBX" Encl, Tp 4), Size/Dims: 10.00x4.00x4.75

Overview

X Deep 30.5mm 4 holes Type 4, Bulletin PB1 (Pushbutton Enclosures - Extra Deep Pushbutton "PBX" Encl, Tp 4), Size/Dims: 10.00x4.00x4.75

Extra-Deep Pushbutton Enclosures, designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, feature stainless steel screws and a high-performance polyurethane gasket to meet Type 4 environmental protection rating. The added depth accommodates additional pushbutton contact blocks.

Also known as: 783510304133, E4PBX4, HOFE4PBX4

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Width: 4 in
Material: Steel
Height: 10 in
Depth: 4.750 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Height: 10 in
Finish: Powder Coated
Color: Gray
Material: Steel
Depth: 4.750 in