
Adjustable Ceiling/Fixture Box, Diameter: 4", Depth: 1-1/2", Non-Metallic
Item #: 0186702
Cat #: FBA426
UPC: 018997025753
$ 23.65 EA
Company wide:
52
in stock
Documents & Guides
4" Diameter, Adjustable, 4/0 Ceiling/Fixture Box, Non-Metallic, Depth: 1-1/2". Cubic Inches: 21". Fan Weight: 70 lbs. Fixture Weight: 100 lbs.
Overview
4" Diameter, Adjustable, 4/0 Ceiling/Fixture Box, Non-Metallic, Depth: 1-1/2". Cubic Inches: 21". Fan Weight: 70 lbs. Fixture Weight: 100 lbs.
Arlington’s IN/OUT BOX for fans and ceiling fixtures adjusts up to 1-1/2" to accommodate varying ceiling thicknesses, like single or double drywall.
Also known as: 018997025753, FBA426, ARLFBA426
Specifications
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |