Cabinet Tip Screwdriver, 3/16" x 8"

Item #: 0186701

Cat #: 35-188

UPC: 783250351886

Company wide:
0 in stock
Documents & Guides
IDEAL, Screwdriver, Electrician's, Tip Size: 3/16 IN, Overall Length: 11-3/4 IN, Shank Length: 8 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 IN

Overview

IDEAL, Screwdriver, Electrician's, Tip Size: 3/16 IN, Overall Length: 11-3/4 IN, Shank Length: 8 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 IN
Also known as: 783250351886, 35-188, IDE35188

Specifications

Length: 11 3/4 in
Type: Cabinet Tip, Screwdriver, Cabinet
Standards: California Proposition 65
Length: 11 3/4 in
Standards: California Proposition 65
Type: Cabinet Tip, Screwdriver, Cabinet