BALDOR CJL1304A .5HP,1725RPM,1PH,60

Item #: 0186681

Cat #: 142NMBGX1000REPUBL

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
NM-B-14/2-CU X1000 REPUBLIC

Overview

NM-B-14/2-CU X1000 REPUBLIC
Also known as: 142NMBGX1000REPUBL

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 14 AWG
Conductors: 2
Gauge: 14 AWG
Length: 1000 ft