7/8 X 6 1/2in Auger Bit

Item #: 0186678

Cat #: 48-13-0870

UPC: 045242091607

$ 17.97 EA
Company wide:
114 in stock
Documents & Guides
Double Wing Spurs For Clean Hole Cutting, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Size: 0.88 X 6in

Overview

Double Wing Spurs For Clean Hole Cutting, Non-stick Coated Flutes For Faster Chip Ejection, Impact Rated Shank, Size: 0.88 X 6in

The Milwaukee® 7/8 in. x 6-1/2 in. auger bit features double wing spurs for fast, clean holes in wood. Designed with electricians, plumbers, utilities and other trades in mind, Milwaukee auger bits are impact-rated, so they're strong enough for a variety of applications. The double wing spurs continually scribe the hole, producing smooth holes without breakout. The polished and coated flute finish means chips won't stick, eliminating time-consuming stops to clean the bit.

Also known as: 045242091607, 48-13-0870, MIL48130870

Features & Benefits

  • Double wing spurs: Allow for fast, clean hole cutting
  • Fast chip removal: Nonstick, polished and coated flutes eliminate costly cleaning time
  • Impact-rated shank: Strong enough to use with an impact wrench
  • Versatile: One line of Milwaukee® auger bits covers all applications and tools

Specifications

Length: 6 in
Length: 6 in