Tenon Adapter, Die Cast Aluminum

Item #: 0186674

Cat #: 500-RPT90BZ

UPC: 765364923142

$ 119.45 EA
Company wide:
0 in stock
Documents & Guides
Tenon Adapter for Square or Round Poles, Mounts Up to 4 Fixtures at 90°, Die-Cast Aluminum Construction, Bronze Finish, For Use With Atlas SLP Series Area Light Fixtures.

Overview

Tenon Adapter for Square or Round Poles, Mounts Up to 4 Fixtures at 90°, Die-Cast Aluminum Construction, Bronze Finish, For Use With Atlas SLP Series Area Light Fixtures.

Atlas offers a full line of and brackets and accessories to complete your lighting job. We apply the same quality and durability standards to our accessories as we do our lighting products.

Also known as: 765364923142, 500-RPT90BZ, ATA500RPT90BZ

Features & Benefits

  • Direct transfer of heat from PCB to the casing to maximize lifetime and reliability
  • Operating temperature of -40 F (-40 C) to 140 F (60 C)
  • Easy installation with included mechanical assembly kit while maintaining enclosure rating up to UL Type 4X
  • Includes 3-ft connect cable with flying leads
  • Hazardous Location LED Strip Lights provide enclosure illumination in hazardous environments. These lights are ideal for remote and darkened enclosure applications in Class 1, Division 2 hazardous areas. LEDHL24V36
  • Linear drive circuit with no flicker or high frequency electronic noise
  • Easy field angle adjustment with mounting bracket
  • Wide beam optics with 100 degree angle of illumination
  • Available in 12, 24, 36, and 48-inch lengths

Specifications

Color: Bronze
Color: Bronze