DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m

Item #: 0186669

Cat #: 199-DR1

UPC: 781180394010

Call for price
Company wide:
64 in stock
Documents & Guides
DIN Rail, Zinc Plated, Chromated Steel, 35 Millimeter x 7.5 Millimeter x 1 Meter

Overview

DIN Rail, Zinc Plated, Chromated Steel, 35 Millimeter x 7.5 Millimeter x 1 Meter

DIN mounting rails allow many blocks to be fastened in a panel with only a few screws to anchor the rail to the panel. Mounting rails allow easy installation and removal of a block in a row.

Also known as: 781180394010, 199-DR1, ALB199DR1

Specifications

Length: 1 m
Width: 35 mm
Material: Steel
Depth: 7.500 mm
Length: 1 m
Material: Steel
Width: 35 mm
Depth: 7.500 mm