Thermal Transfer Printer Kit

Item #: 0186639

Cat #: 1868815

UPC: 071701000552

Company wide:
0 in stock
Documents & Guides
Portable Labeler Kit, Barcode Capability, Includes: XTL 500 (1) All-Purpose Vinyl, Black/White & 1 Laminated Wire/Cable Wrap Black/White Refill Cartridges, Lithium-Ion Battery, AC Adapter, USB Cable, Software Download Card Soft Case

Overview

Portable Labeler Kit, Barcode Capability, Includes: XTL 500 (1) All-Purpose Vinyl, Black/White & 1 Laminated Wire/Cable Wrap Black/White Refill Cartridges, Lithium-Ion Battery, AC Adapter, USB Cable, Software Download Card Soft Case

End frustration and simplify labeling with the DYMO XTL 500. A life-like on screen print preview shows exactly how labels will look, while a color touch screen and built-in label applications make getting started easy. Prints 6 mm to 54 mm durable labels including continuous length tape, laminated wire/cable wraps, heat-shrink tubes and pre-sized labels

Also known as: 071701000552, 1868815, DYM1868815

Specifications

Type: Lithium Battery
Type: Lithium Battery